Socket Set Screw, Cup, 8-32x5/8, PK100

FABORY| Zoro #: G0652154| Mfr #: U07840.016.0062

$7.74 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: UNC
Item: Socket Set Screw
Drive Size: 5/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0652154 Mfr #: U07840.016.0062
Type: UNCItem: Socket Set Screw
Drive Size: 5/64"Class: 3A
Thread Size: 8-32Package Quantity: 100
Overall Length: 5/8"Material: Alloy steel
System of Measurement: InchPoint Material: Alloy Steel
Finish: black oxideDecimal Equivalent: 0.164"
Rockwell Hardness: HRC 45-53Drive Type: Hex Socket
Point Type: CupPoint Dia.: 0.076 to 0.087"
Meets: ANSI/ASME B18.3Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 5/64 In, Thread Size 8-32, Decimal Equivalent 0.164 In, Length 5/8 In, Point Dia 0.076 to 0.087 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package 100

Reviews