Socket Set Screw, Cup, 8-32x7/16, PK100

FABORY| Zoro #: G1255143| Mfr #: U51260.016.0043

$7.43 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Item: Socket Set Screw
Drive Size: 5/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1255143 Mfr #: U51260.016.0043
Type: StandardItem: Socket Set Screw
Drive Size: 5/64"Class: 3A
Thread Size: 8-32Package Quantity: 100
Overall Length: 7/16"Material: 18-8 Stainless Steel
System of Measurement: InchPoint Material: Stainless Steel 304
Finish: PlainDecimal Equivalent: 0.078"
Rockwell Hardness: 96 HRB to 33 HRCDrive Type: Hex Socket
Point Type: CupPoint Dia.: 0.760 to 0.870"
Meets: ASME B18.3Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Standard, 18-8 Stainless Steel, Plain Finish, Thread Size 8-32, Point Type Cup, Point Material 18-8 Stainless Steel, Drive Type Hex Socket, Drive Size 5/64", Overall Length 7/16", Point Dia. 0.760 to 0.870", Class 3A, Rockwell Hardness B85-B95, Meets ANSI B18.3, Package Quantity 100

Reviews