Socket Set Screw, Cup, 8-32x7/8, PK100

FABORY| Zoro #: G1185432| Mfr #: U07840.016.0087

$9.65 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: UNC
Item: Socket Set Screw
Drive Size: 5/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1185432 Mfr #: U07840.016.0087
Type: UNCItem: Socket Set Screw
Drive Size: 5/64"Class: 3A
Thread Size: 8-32Package Quantity: 100
Overall Length: 7/8"Material: Alloy steel
System of Measurement: InchPoint Material: Alloy Steel
Finish: black oxideDecimal Equivalent: 0.078"
Rockwell Hardness: HRC 45-53Drive Type: Hex Socket
Point Type: CupPoint Dia.: 0.076 to 0.087"
Meets: ASME B18.3/ASTM F912Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 8-32, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 5/64", Overall Length 7/8", Point Dia. 0.076 to 0.087", Class 3A, Rockwell Hardness HRC 45-53, Meets ASME B18.3/ASTM F912, Package Quantity 100

Reviews