KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Set Screw, Flat, M4x0.70mmx6mm, PK25

FABORY| Zoro #: G0447395| Mfr #: M51240.040.0006

$6.22 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Socket Set Screw
Drive Size: 2mm
Class: 6g
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0447395 Mfr #: M51240.040.0006
Item: Socket Set ScrewDrive Size: 2mm
Class: 6gThread Size: M4 x 0.70mm
Package Quantity: 25Overall Length: 6mm
System of Measurement: MetricMaterial: A2 Stainless Steel
Finish: PlainMeets: DIN 913/ISO 4026
Decimal Equivalent: 0.157"Drive Type: Hex Socket
Point Type: FlatCountry of Origin (subject to change): Multiple

Description

Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Flat Point, Hex Socket, Drive Size 2mm, Thread Size M4X0.70mm, Decimal Equivalent 0.157 In, Overall Length 6mm, Class 6g, Meets DIN 913/ISO 4026, Package 25

Reviews