LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Socket Set Screw, Flat, M6 x 1mmx6mm, PK50

FABORY| Zoro #: G0343043| Mfr #: M51240.060.0006

$8.38 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.236"
Material: A2 Stainless Steel
Overall Length: 6mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0343043 Mfr #: M51240.060.0006
Decimal Equivalent: 0.236"Material: A2 Stainless Steel
Overall Length: 6mmPoint Type: Flat
Package Quantity: 50System of Measurement: Metric
Class: 6gDrive Type: Hex Socket
Meets: DIN 913/ISO 4026Drive Size: 3mm
Finish: PlainThread Size: M6 x 1mm
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Flat Point, Hex Socket, Drive Size 3mm, Thread Size M6X1mm, Decimal Equivalent 0.236 In, Overall Length 6mm, Class 6g, Meets DIN 913/ISO 4026, Package 50

Reviews