Zoro Select
Socket Set Screw, Gr M16, Cup, 50mm L, PK5
Mfr # M07840.160.0050
Zoro # G9899760
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M16-2.00
- Drive Type Torx
- Drive Size 8 mm
- Point type Cup
Explore More Products
- ZORO SELECT Socket Set Screw, Oval, 10-24x1/4, PK100 U07845.019.0025
- ZORO SELECT M20-2.5X35 ISO4029 SOCKET SET CUPPT. BLK OX M20035SSC
- ZORO SELECT Set Screw, ST, M5 x 0.80mm, Cone, 16mm, PK100 M07800.050.0016
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x1, PK10 U07840.062.0100
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x1/2, PK50, Class: 3A U07840.050.0050
- ZORO SELECT Socket Set Screw, Cup, 10-24x3/16, PK100 U07840.019.0018
- ZORO SELECT Set Screw, ST, M16 x 2mm, Dog, 60mm, PK10 M07820.160.0060
- ZORO SELECT Set Screw, M6 x 1mm, 25mm L, PK100 M51250.060.0025
- ZORO SELECT Set Screw, ST, M5 x 0.80mm, Cone, 12mm, PK100 M07800.050.0012
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M3-0.5x5mm, Alloy Steel Metric Class 14.9 - 45H, 5000PK 535393-5000
- ACORN CONTROLS Hex Head Set Screw, 3/16 in H, 1/8 in Dia, Chrome, 10 PK 0181-011-001
- Zoro Select Set Screws