Skip to Main Content
customer-service Help
Fabory

Socket Set Screw, Oval, 5/16-18x1, PK100

Fabory Socket Set Screw, Oval, 5/16-18x1, PK100 U07845.031.0100
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$43.73 ($0.44/unit)
  • System of Measurement: Inch
  • Point Type: Oval
  • Overall Length: 1 in
See full product details
Orders over $75 ship free.
Total: $43.73

Fabory #U07845.031.0100 Specifications

  • System of Measurement: Inch
  • Point Type: Oval
  • Overall Length: 1 in
  • Thread Size: 5/16"-18
  • Material: Alloy steel
  • Finish: black oxide
  • Item: Set Screw
  • Dia./Thread Size: 5/16"-18
  • Package Quantity: 100
  • Decimal Equivalent: 0.156 in
  • Drive Size: 5/32 in
  • Rockwell Hardness: HRC45 to HRC53
  • Drive Type: Hex Socket
  • Class: 3A
  • Point Material: Alloy Steel
  • Meets: ASME B18.3
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Black Oxide, Thread Size 5/16-18, Point Type Oval, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 5/32 in, Decimal Equivalent 0.156 in, Overall Length 1 in, Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 100

Reviews of Fabory #U07845.031.0100