Zoro Select
Socket Set Screw, Oval, 5/16-18x3/8, PK100
Mfr # U07845.031.0037
Zoro # G9976556
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Drive Type Hex
- Drive Size 5/32 in
- Point type Oval
Explore More Products
- ZORO SELECT Socket Set Screw, Oval, 5/16-18x5/16, PK100 U07845.031.0031
- ZORO SELECT Socket Set Screw, Cup, 6-32x5/8, PK100 U07840.013.0062
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x1, PK100 U07852.031.0100
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Cone, 10mm, PK50 M07800.100.0010
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 1/4-28x1/4, PK100 SSDFIA0250025-100P
- ZORO SELECT Socket Set Screw, Oval, 3/8-24x3/8, PK50 SSOFIA0370037-050P
- ZORO SELECT Set Screw, Alloy ST, 10, Flat, 1in, PK5 U07860.075.0100
- ZORO SELECT M10-1.5X20 ISO4029 SOCKET SET CUPPT. BLK OX M10020SSC
- ZORO SELECT Set Screw, 24, Cup, PK100 U07852.031.0150
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-18 x 1/2", Alloy Steel, Zinc, Hex Socket , 100PK 161518-100
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 5/8-18 x 5/8", Alloy Steel, Black Oxide, Hex Socket , 50PK 731660-50
- Zoro Select Set Screws