Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spacer, Int/Ext Stud, M3-0.5 x 10, PK100

  • Zoro #: G0206468
  • Mfr #: M11398.030.0010
$21.05 ($0.21/unit)
  • Standoff Finish: Zinc-Plated
  • Body Length: 10 mm
  • Hex Width: 5.5 mm
See full product details
Orders over $75 ship free.

Fabory #M11398.030.0010 Specifications

  • Zoro #: G0206468
  • Mfr #: M11398.030.0010
Standoff Finish: Zinc-Plated Body Length: 10 mm
Hex Width: 5.5 mm Overall Length: 16 mm
Thread Depth: 7 mm Finish: zinc plated
Type: Internal Thread and External Stud Standoff Material: Steel
Cap Included: No Item: Standoff
Package Quantity: 100 Temp. Range (F): -58 Degrees to 302 Degrees
Thread Size: M3-0.5mm Material: Steel
System of Measurement: Metric Standoff Shape: Hex
Thread Length: 6 mm Standoff Gender: Male - Female
Screw Size: M3-0.5 x 10 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Standoff, Standoff Shape Hex, Standoff Gender Male - Female, Standoff Material Steel, Standoff Finish Zinc-Plated, System of Measurement Metric, Hex Width 5.5 mm, Body Length 10 mm, Thread Size M3-0.5mm, Thread Length 6 mm, Thread Depth 7 mm, Overall Length 16 mm, Cap Included No, Package Quantity 100

Reviews of Fabory #M11398.030.0010