customer-service Help
Fabory

Spacer, Int/Ext Stud, M3-0.5 x 12, PK100

Fabory Spacer, Int/Ext Stud, M3-0.5 x 12, PK100 M11398.030.0012
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.

Total: $39.69

Fabory #M11398.030.0012 Specifications

  • Standoff Shape: Hex
  • Standoff Gender: Male - Female
  • System of Measurement: Metric
  • Hex Width: 5.5 mm
  • Standoff Material: Steel
  • Standoff Finish: Zinc-Plated
  • Overall Length: 18 mm
  • Body Length: 12 mm
  • Thread Size: M3-0.5mm
  • Thread Length: 6 mm
  • Material: Steel
  • Finish: zinc plated
  • Thread Depth: 7 mm
  • Screw Size: M3-0.5 x 12
  • Type: Internal Thread and External Stud
  • Temp. Range (F): -58 Degrees to 302 Degrees
  • Package Quantity: 100
  • Cap Included: No
  • Item: Standoff
  • Country of Origin (subject to change): Multiple

Description

Standoff, Standoff Shape Hex, Standoff Gender Male - Female, Standoff Material Steel, Standoff Finish Zinc-Plated, System of Measurement Metric, Hex Width 5.5 mm, Body Length 12 mm, Thread Size M3-0.5mm, Thread Length 6 mm, Thread Depth 7 mm, Overall Length 18 mm, Cap Included No, Package Quantity 100

Reviews of Fabory #M11398.030.0012