Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spacer, Int/Ext Stud, M3-0.5 x 13.5, PK100

  • Zoro #: G0206440
  • Mfr #: M11398.030.0013
$34.72 ($0.35/unit)
  • Temp. Range (F): -58 Degrees to 302 Degrees
  • Standoff Gender: Male - Female
  • Item: Standoff
See full product details
Orders over $75 ship free.

Fabory #M11398.030.0013 Specifications

  • Zoro #: G0206440
  • Mfr #: M11398.030.0013
Temp. Range (F): -58 Degrees to 302 Degrees Standoff Gender: Male - Female
Item: Standoff Standoff Shape: Hex
Package Quantity: 100 Standoff Material: Steel
Screw Size: M3-0.5 x 13.5 Standoff Finish: Zinc-Plated
Overall Length: 19.5 mm Type: Internal Thread and External Stud
System of Measurement: Metric Thread Size: M3-0.5mm
Body Length: 13.5 mm Cap Included: No
Thread Depth: 7 mm Finish: zinc plated
Material: Steel Thread Length: 6 mm
Hex Width: 5.5 mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Standoff, Standoff Shape Hex, Standoff Gender Male - Female, Standoff Material Steel, Standoff Finish Zinc-Plated, System of Measurement Metric, Hex Width 5.5 mm, Body Length 13.5 mm, Thread Size M3-0.5mm, Thread Length 6 mm, Thread Depth 7 mm, Overall Length 19.5 mm, Cap Included No, Package Quantity 100

Reviews of Fabory #M11398.030.0013