Skip to Main Content
customer-service Help
Fabory

Spacer, Int/Ext Stud, M5-0.8 x 40, PK100

Fabory Spacer, Int/Ext Stud, M5-0.8 x 40, PK100 M11398.050.0040
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$59.46 ($0.59/unit)
  • Standoff Shape: Hex
  • Standoff Gender: Male - Female
  • System of Measurement: Metric
See full product details
Orders over $75 ship free.
Total: $59.46

Fabory #M11398.050.0040 Specifications

  • Standoff Shape: Hex
  • Standoff Gender: Male - Female
  • System of Measurement: Metric
  • Hex Width: 8 mm
  • Standoff Material: Steel
  • Overall Length: 50 mm
  • Standoff Finish: Zinc-Plated
  • Body Length: 40 mm
  • Thread Size: M5-0.8mm
  • Finish: zinc plated
  • Thread Length: 10 mm
  • Type: Internal Thread and External Stud
  • Screw Size: M5-0.8 x 40
  • Temp. Range (F): -58 Degrees to 302 Degrees
  • Package Quantity: 100
  • Thread Depth: 11 mm
  • Material: Steel
  • Item: Standoff
  • Cap Included: No
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Standoff, Standoff Shape Hex, Standoff Gender Male - Female, Standoff Material Steel, Standoff Finish Zinc-Plated, System of Measurement Metric, Hex Width 8 mm, Body Length 40 mm, Thread Size M5-0.8mm, Thread Length 10 mm, Thread Depth 11 mm, Overall Length 50 mm, Cap Included No, Package Quantity 100

Reviews of Fabory #M11398.050.0040