3/4" x 1.265" OD Silicon Bronze Plain Finish Standard Split Lock Washers, 10 pk.

FABORY| Zoro #: G1862935| Mfr #: 1NU96

$20.83 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.21.1
Type: Standard
Item: Split Lock Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1862935 Mfr #: 1NU96
Meets/Exceeds: ASME B18.21.1Type: Standard
Item: Split Lock WasherRefills: -
Thickness Tolerance: 0.188"Package Quantity: 10
For Use With: Large Round, Pan, or Binding Head ScrewsInside Dia.: 0.766"
Application: Absorbs Shock and VibrationFits Bolt Sizes: 3/4"
Thickness: 0.188"Outside Dia.: 1.265"
Material: Silicon BronzeFinish: Plain
Rockwell Hardness: B90Color: Bronze
Country of Origin (subject to change): China

Description

Split Lock Washer, Standard, Silicon Bronze, Finish Plain, Fits Bolt Sizes 3/4 In., Inside Dia. 0.766 In., Outside Dia. 1.265 In., Thickness 0.188 In., Thickness Tolerance 0.188 In., Color Bronze, Rockwell Hardness B90, Absorbs Shock and Vibration, For Use With Large Round, Pan, or Binding Head Screws, Meets/Exceeds ANSI B18.22.1., Refills -, Package Quantity 10

Reviews