Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/4" x 1.790" OD Steel Plain Finish Hi Collar Split Lock Washers, 5 pk.

  • Zoro #: G0066090
  • Mfr #: U37200.125.0001

$2.49 ($0.50/unit)

  • Package Quantity: 5
  • Material: Steel
  • Inside Dia.: 1.254"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U37200.125.0001 Specifications

  • Zoro #: G0066090
  • Mfr #: U37200.125.0001
Package Quantity: 5 Material: Steel
Inside Dia.: 1.254" Finish: Plain
Outside Dia.: 1.790" Meets/Exceeds: ASME B18.21.1
Thickness: 0.313" Fits Bolt Sizes: 1-1/4"
Item: Split Lock Washer Rockwell Hardness: C46
Type: Hi Collar Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Split Lock Washer, Hi Collar, Steel, Finish Plain, Fits Bolt Sizes 1-1/4 In., Inside Dia. 1.254 In., Outside Dia. 1.790 In., Thickness 0.313 In., Rockwell Hardness C46, Meets/Exceeds ASME B18.21.1, Package Quantity 5

Reviews of Fabory #U37200.125.0001