Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/8" x 1.847" OD Steel Plain Finish Standard Split Lock Washers, 5 pk.

  • Zoro #: G0103525
  • Mfr #: U37000.112.0001

$4.12 ($0.82/unit)

  • Thickness: 0.281"
  • Type: Standard
  • Inside Dia.: 1.129"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U37000.112.0001 Specifications

  • Zoro #: G0103525
  • Mfr #: U37000.112.0001
Thickness: 0.281" Type: Standard
Inside Dia.: 1.129" Finish: Plain
Item: Split Lock Washer Rockwell Hardness: C38 to C46
Package Quantity: 5 Meets/Exceeds: ASME B18.21.1
Fits Bolt Sizes: 1-1/8" Outside Dia.: 1.847"
Material: Steel Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Split Lock Washer, Standard, Steel, Finish Plain, Fits Bolt Sizes 1-1/8 In., Inside Dia. 1.129 In., Outside Dia. 1.847 In., Thickness 0.281 In., Rockwell Hardness C38 to C46, Meets/Exceeds ASME B18.21.1, Package Quantity 5

Reviews of Fabory #U37000.112.0001