October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

1" x 1.700" OD Steel Plain Finish Heavy Split Lock Washers, 5 pk.

  • Zoro #: G0074341
  • Mfr #: U37180.100.0001

$4.19 ($0.84/unit)

Details
  • Item: Split Lock Washer
  • Inside Dia.: 1.003"
  • Rockwell Hardness: C38 to C46
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fabory #U37180.100.0001 Specifications

  • Zoro #: G0074341
  • Mfr #: U37180.100.0001
Item: Split Lock Washer Inside Dia.: 1.003"
Rockwell Hardness: C38 to C46 Finish: Plain
Fits Bolt Sizes: 1" Package Quantity: 5
Thickness: 0.306" Type: Heavy
Material: Steel Outside Dia.: 1.700"
Meets/Exceeds: ASME B18.21.1 Country of Origin (subject to change): Multiple

Description

Split Lock Washer, Heavy, Steel, Finish Plain, Fits Bolt Sizes 1 In., Inside Dia. 1.003 In., Outside Dia. 1.700 In., Thickness 0.306 In., Rockwell Hardness C38 to C46, Meets/Exceeds ASME B18.21.1, Package Quantity 5

Reviews of Fabory #U37180.100.0001