#10 x 0.334" OD Carbon Steel Zinc Plated Finish Standard Split Lock Washers, 100 pk.

FABORY| Zoro #: G0327442| Mfr #: U37020.019.0001

$0.69 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.21.1
Type: Standard
Item: Split Lock Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0327442 Mfr #: U37020.019.0001
Meets/Exceeds: ASME B18.21.1Type: Standard
Item: Split Lock WasherRefills: -
Package Quantity: 100For Use With: Small Screws
Inside Dia.: 0.200"Application: Helps Prevent Loosening
Fits Bolt Sizes: #10Thickness: 0.047"
Outside Dia.: 0.334"Material: carbon steel
Finish: zincRockwell Hardness: C38 to C46
Country of Origin (subject to change): Multiple

Description

Split Lock Washer, Standard, Carbon Steel, Finish Zinc, Fits Bolt Sizes #10, Inside Dia. 0.200 In., Outside Dia. 0.334 In., Thickness 0.047 In., Rockwell Hardness C38 to C46, Helps Prevent Loosening, For Use With Small Screws, Meets/Exceeds ASME B18.21.1, Refills -, Package Quantity 100

Reviews