#12 x 0.497" OD Carbon Steel Zinc Plated Finish Extra Duty Split Lock Washers, 100 pk.

FABORY| Zoro #: G0854201| Mfr #: U37171.021.0001

$16.41 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Extra Duty
Material: carbon steel
Fits Bolt Sizes: #12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0854201 Mfr #: U37171.021.0001
Type: Extra DutyMaterial: carbon steel
Fits Bolt Sizes: #12Thickness Tolerance: +0.006"
Package Quantity: 100Inside Dia.: 0.220"
Rockwell Hardness: C38 to C46Outside Dia.: 0.497"
Thickness: 0.080"Color: Silver
Finish: zincMeets/Exceeds: ASME B18.21.1
Country of Origin (subject to change): Multiple

Description

Split Lock Washer, Extra Duty, Carbon Steel, Finish Zinc, Fits Bolt Sizes #12, Inside Dia. 0.220 In., Outside Dia. 0.497 In., Thickness 0.080 In., Thickness Tolerance +0.006 In., Color Silver, Rockwell Hardness C38 to C46, -, For Use With -, Meets/Exceeds ASME B18.21.1, Refills -, Package Quantity 100

Reviews