Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1/4" x 0.487" OD Carbon Steel Yellow Zinc Plated Finish Standard Split Lock Washers, 100 pk.

FABORY| Zoro #: G2134982| Mfr #: U37060.025.0001

$3.22 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.21.1
Type: Standard
Item: Split Lock Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2134982 Mfr #: U37060.025.0001
Meets/Exceeds: ASME B18.21.1Type: Standard
Item: Split Lock WasherRefills: -
Package Quantity: 100For Use With: Bolts and Nuts
Inside Dia.: 0.260"Application: Helps Prevent Loosening
Fits Bolt Sizes: 1/4"Thickness: 0.062"
Outside Dia.: 0.487"Material: carbon steel
Finish: Yellow ZincRockwell Hardness: C38 to C46
Country of Origin (subject to change): Multiple

Description

Split Lock Washer, Standard, Carbon Steel, Finish Yellow Zinc, Fits Bolt Sizes 1/4 In., Inside Dia. 0.260 In., Outside Dia. 0.487 In., Thickness 0.062 In., Rockwell Hardness C38 to C46, Helps Prevent Loosening, For Use With Bolts and Nuts, Meets/Exceeds ASME B18.21.1, Refills -, Package Quantity 100

Reviews