Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" x 0.487" OD Carbon Steel Zinc Plated Finish Standard Split Lock Washers, 9300 pk.

  • Zoro #: G0493897
  • Mfr #: B37020.025.0001

$99.99 ($0.01/unit)

  • Thickness: 0.062"
  • Finish: zinc
  • Package Quantity: 9300
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #B37020.025.0001 Specifications

  • Zoro #: G0493897
  • Mfr #: B37020.025.0001
Thickness: 0.062" Finish: zinc
Package Quantity: 9300 Application: General Purpose
Item: Split Lock Washer Outside Dia.: 0.487"
Fits Bolt Sizes: 1/4" Size: 1/4"
Rockwell Hardness: C38 to C46 Meets/Exceeds: ASME B18.21.1
Type: Standard Color: Silver
Material: Carbon Steel Inside Dia.: 0.260"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Split Lock Washer, Standard, Carbon Steel, Finish Zinc, Fits Bolt Sizes 1/4 In., 1/4 In., Inside Dia. 0.260 In., Outside Dia. 0.487 In., Thickness 0.062 In., Color Silver, Rockwell Hardness C38 to C46, General Purpose, Meets/Exceeds ASME B18.21.1, Package Quantity 9300

Reviews of Fabory #B37020.025.0001