Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" x 0.738" OD Steel Plain Finish Extra Duty Spring Lock Washers, 50 pk.

  • Zoro #: G0074317
  • Mfr #: U37170.037.0001

$7.72 ($0.15/unit)

  • Material: Steel
  • Fits Bolt Sizes: 3/8"
  • Item: Split Lock Washer
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U37170.037.0001 Specifications

  • Zoro #: G0074317
  • Mfr #: U37170.037.0001
Material: Steel Fits Bolt Sizes: 3/8"
Item: Split Lock Washer Type: Extra Duty
Meets/Exceeds: ASME B18.21.1 Package Quantity: 50
Inside Dia.: 0.377" Outside Dia.: 0.738"
Finish: Plain Thickness: 0.123"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Split Lock Washer, Extra Duty, Steel, Finish Plain, Fits Bolt Sizes 3/8 In., Inside Dia. 0.377 In., Outside Dia. 0.738 In., Thickness 0.123 In., Meets/Exceeds ASME B18.21.1, Package Quantity 50

Reviews of Fabory #U37170.037.0001