Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5/16" x 0.583" OD Carbon Steel Plain Finish Standard Split Lock Washers, 100 pk.
  • Zoro #: G0286641
  • Mfr #: U37000.031.0001
$1.93 ($0.02/unit)
  • Meets/Exceeds: ASME B18.21.1
  • Inside Dia.: 0.322"
  • Fits Bolt Sizes: 5/16"
See full product details
Orders over $50 ship free.

Fabory #U37000.031.0001 Specifications

  • Zoro #: G0286641
  • Mfr #: U37000.031.0001
Meets/Exceeds: ASME B18.21.1 Inside Dia.: 0.322"
Fits Bolt Sizes: 5/16" Material: Carbon Steel
Finish: Plain Application: for General Purpose
Refills: - Item: Split Lock Washer
Type: Standard Outside Dia.: 0.583"
Thickness: 0.078" Package Quantity: 100
Rockwell Hardness: C38 to C46 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Lock washers are available in all sorts of shapes and sizes depending on their use. Fabory Split Lock Washer include characteristics like: Material: Carbon Steel, Fits Bolt Sizes: 5/16".

Reviews of Fabory #U37000.031.0001