5/16" x 0.583" OD Carbon Steel Hot Dipped Galvanized Finish Standard Split Lock Washers, 100 pk.

FABORY| Zoro #: G1684812| Mfr #: U37025.031.0001

$2.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Material: carbon steel
Fits Bolt Sizes: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1684812 Mfr #: U37025.031.0001
Type: StandardMaterial: carbon steel
Fits Bolt Sizes: 5/16"Rockwell Hardness: C38 to C46
Package Quantity: 100Inside Dia.: 0.322"
Outside Dia.: 0.583"Application: for General Purpose
Thickness: 0.078"Finish: Hot Dipped Galvanized
Meets/Exceeds: ASME B18.21.1Country of Origin (subject to change): Multiple

Description

Split Lock Washer, Standard, Carbon Steel, Finish Hot Dipped Galvanized, Fits Bolt Sizes 5/16 In., Inside Dia. 0.322 In., Outside Dia. 0.583 In., Thickness 0.078 In., Rockwell Hardness C38 to C46, For General Purpose, Meets/Exceeds ASME B18.21.1, Refills -, Package Quantity 100

Reviews