Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

#6 x 0.314" OD Carbon Steel Plain Finish Extra Duty Split Lock Washers, 100 pk.

FABORY| Zoro #: G1830123| Mfr #: U37170.013.0001

$3.63 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Extra Duty
Material: carbon steel
Fits Bolt Sizes: #6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1830123 Mfr #: U37170.013.0001
Type: Extra DutyMaterial: carbon steel
Fits Bolt Sizes: #6Thickness Tolerance: +0.006"
Package Quantity: 100Inside Dia.: 0.141"
Rockwell Hardness: C38 to C46Outside Dia.: 0.314"
Thickness: 0.045"Color: Black
Finish: PlainMeets/Exceeds: ASME B18.21.1
Country of Origin (subject to change): Multiple

Description

Split Lock Washer, Extra Duty, Carbon Steel, Finish Plain, Fits Bolt Sizes #6, Inside Dia. 0.141 In., Outside Dia. 0.314 In., Thickness 0.045 In., Thickness Tolerance +0.006 In., Color Black, Rockwell Hardness C38 to C46, -, For Use With -, Meets/Exceeds ASME B18.21.1, Refills -, Package Quantity 100

Reviews