#8 x 0.293" OD 18-8 Stainless Steel Plain Finish Standard Split Lock Washers, 1000 pk.

FABORY| Zoro #: G0476515| Mfr #: 1NY92

$9.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI B18.22.1.
Type: Standard
Item: Split Lock Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0476515 Mfr #: 1NY92
Meets/Exceeds: ANSI B18.22.1.Type: Standard
Item: Split Lock WasherThickness Tolerance: 0.04"
Package Quantity: 1000For Use With: Small Screw Heads
Inside Dia.: 0.174"Application: Absorbs Shock and Vibration
Fits Bolt Sizes: #8Thickness: 0.040"
Outside Dia.: 0.293"Material: 18-8 Stainless Steel
Finish: PlainRockwell Hardness: C35
Color: SilverCountry of Origin (subject to change): China

Description

Split Lock Washer, Standard, 18-8 Stainless Steel, Finish Plain, Fits Bolt Sizes #8, Inside Dia. 0.174 In., Outside Dia. 0.293 In., Thickness 0.040 In., Thickness Tolerance 0.04 In., Color Silver, Rockwell Hardness C35, Absorbs Shock and Vibration, For Use With Small Screw Heads, Meets/Exceeds ANSI B18.22.1., Package Quantity 1000

Reviews