Split Lock Washer, Bolt M10, A2 SS, PK50
- Zoro #: G5333754
- Mfr #: M51390.100.0001
$2.82
($0.06/unit)
- Fits Bolt Sizes: M10
- Outside Dia.: 16.0 mm
- Thickness: 2.5 mm
Fabory #M51390.100.0001 Specifications
| |
Fits Bolt Sizes: M10 | Outside Dia.: 16.0 mm |
Thickness: 2.5 mm | Inside Dia.: 10.2 mm |
Meets/Exceeds: DIN 7980 | Type: Hi Collar |
Package Quantity: 50 | Item: Split Lock Washer |
Material: A2 Stainless Steel | Rockwell Hardness: C40 to C50 |
Country of Origin (subject to change): Multiple |
Description
Split Lock Washer, Hi Collar, A2 Stainless Steel, Fits Bolt Sizes M10, Inside Dia. 10.2mm, Outside Dia. 16mm, Thickness 2.5mm, Rockwell Hardness C40 to C50, Meets/Exceeds DIN 7980, Package Quantity 50