KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M10 x 18.1 mm OD Carbon Steel Furnace Black Finish Standard Split Lock Washers, 100 pk.

FABORY| Zoro #: G2048164| Mfr #: M37000.100.0001

$3.69 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 10.2mm
Type: Standard
Meets/Exceeds: DIN 127B
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2048164 Mfr #: M37000.100.0001
Inside Dia.: 10.2mmType: Standard
Meets/Exceeds: DIN 127BOutside Dia.: 18.1mm
Refills: -Rockwell Hardness: C44 to C51
Item: Split Lock WasherFinish: Furnace Black
Fits Bolt Sizes: M10Application: General Purpose
Package Quantity: 100Thickness Tolerance: +/-0.15mm
Thickness: 2.2mmMaterial: carbon steel
Country of Origin (subject to change): Multiple

Description

Split Lock Washer, Standard, Carbon Steel, Finish Furnace Black, Fits Bolt Sizes M10, Inside Dia. 10.2mm, Outside Dia. 18.1mm, Thickness 2.2mm, Thickness Tolerance +/-0.15mm, Rockwell Hardness C44 to C51, General Purpose, Meets/Exceeds DIN 127B, Refills -, Package Quantity 100

Reviews