KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M14 x 24.1 mm OD A4 Stainless Steel Plain Finish Standard Split Lock Washers, 25 pk.

FABORY| Zoro #: G2205095| Mfr #: M55450.140.0001

$4.86 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 127B
Type: Standard
Item: Split Lock Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2205095 Mfr #: M55450.140.0001
Meets/Exceeds: DIN 127BType: Standard
Item: Split Lock WasherRefills: -
Thickness Tolerance: +/-0.15mmPackage Quantity: 25
Inside Dia.: 14.2mmApplication: General Purpose
Fits Bolt Sizes: M14Thickness: 3mm
Outside Dia.: 24.1mmMaterial: A4 Stainless Steel
Finish: PlainCountry of Origin (subject to change): Multiple

Description

Split Lock Washer, Standard, A4 Stainless (Comparable to 316 Stainless Steel), Finish Plain, Fits Bolt Sizes M14, Inside Dia. 14.2mm, Outside Dia. 24.1mm, Thickness 3mm, Thickness Tolerance +/-0.15mm, General Purpose, Meets/Exceeds DIN 127B, Refills -, Package Quantity 25

Reviews