M2 x 4.4 mm OD Carbon Steel Zinc Plated Finish Standard Split Lock Washers, 100 pk.

FABORY| Zoro #: G0626035| Mfr #: M37020.020.0001

$1.46 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 127B
Type: Standard
Item: Split Lock Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0626035 Mfr #: M37020.020.0001
Meets/Exceeds: DIN 127BType: Standard
Item: Split Lock WasherRefills: -
Thickness Tolerance: +/-0.10mmPackage Quantity: 100
Inside Dia.: 2.1mmApplication: General Purpose
Fits Bolt Sizes: M2Thickness: 0.5mm
Outside Dia.: 4.4mmMaterial: carbon steel
Finish: zincRockwell Hardness: C44 to C51
Country of Origin (subject to change): Multiple

Description

Split Lock Washer, Standard, Carbon Steel, Finish Zinc, Fits Bolt Sizes M2, Inside Dia. 2.1mm, Outside Dia. 4.4mm, Thickness 0.5mm, Thickness Tolerance +/-0.10mm, Rockwell Hardness C44 to C51, General Purpose, Meets/Exceeds DIN 127B, Refills -, Package Quantity 100

Reviews