M24 x 40 mm OD A4 Stainless Steel Plain Finish Standard Split Lock Washers, 5 pk.

FABORY| Zoro #: G0727203| Mfr #: M55450.240.0001

$5.26 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 127B
Type: Standard
Item: Split Lock Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0727203 Mfr #: M55450.240.0001
Meets/Exceeds: DIN 127BType: Standard
Item: Split Lock WasherRefills: -
Thickness Tolerance: +/-0.20mmPackage Quantity: 5
Inside Dia.: 24.5mmApplication: General Purpose
Fits Bolt Sizes: M24Thickness: 5mm
Outside Dia.: 40.0mmMaterial: A4 Stainless Steel
Finish: PlainCountry of Origin (subject to change): Multiple

Description

Split Lock Washer, Standard, A4 Stainless (Comparable to 316 Stainless Steel), Finish Plain, Fits Bolt Sizes M24, Inside Dia. 24.5mm, Outside Dia. 40mm, Thickness 5mm, Thickness Tolerance +/-0.20mm, General Purpose, Meets/Exceeds DIN 127B, Refills -, Package Quantity 5

Reviews