Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

M2.6 x 5.2 mm OD Carbon Steel Zinc Plated Finish Standard Split Lock Washers, 100 pk.

FABORY| Zoro #: G2466947| Mfr #: M37020.026.0001

$1.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Material: carbon steel
Fits Bolt Sizes: M2.6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2466947 Mfr #: M37020.026.0001
Type: StandardMaterial: carbon steel
Fits Bolt Sizes: M2.6Thickness Tolerance: +/-0.10mm
Package Quantity: 100Inside Dia.: 2.7mm
Rockwell Hardness: C44 to C51Outside Dia.: 5.2mm
Application: General PurposeThickness: 0.6mm
Finish: zincMeets/Exceeds: DIN 127B
Country of Origin (subject to change): Multiple

Description

Split Lock Washer, Standard, Carbon Steel, Finish Zinc, Fits Bolt Sizes M2.6, Inside Dia. 2.7mm, Outside Dia. 5.2mm, Thickness 0.6mm, Thickness Tolerance +/-0.10mm, Rockwell Hardness C44 to C51, General Purpose, Meets/Exceeds DIN 127B, Refills -, Package Quantity 100

Reviews