Zoro Select
Split Lock Washer, For Screw Size M27 Steel, Black Oxide Finish, 5 PK
Mfr # M37000.270.0001
Zoro # G0074019
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Outside Diameter 43.0 mm
- Minimum Thickness 5 mm
- Maximum Thickness 5 mm
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 1000 PK 62WS
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 25 PK U37183.050.0001
- ZORO SELECT Split Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK LWLIS-100USA-100BX
- ZORO SELECT Split Lock Washer, For Screw Size M6 Steel, Black Oxide Finish, 100 PK M37200.060.0001
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 25 PK LWHIS0620USA-025BX
- ZORO SELECT Split Lock Washer, For Screw Size #8 Steel, Black Oxide Finish, 100 PK U37200.016.0001
- ZORO SELECT Split Lock Washer, For Screw Size M16 Steel, Black Oxide Finish, 1000 PK M16D127BB
- ZORO SELECT Split Lock Washer, For Screw Size M12 Spring Steel, Black Oxide Finish, 100 PK 6FE39
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Zinc Plated Finish, 10 PK LWLIS1250USA-010BX
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK LWIS0-60-100P
- ZORO SELECT Split Lock Washer, For Screw Size M8 Steel, Zinc Yellow Finish, 100 PK M37060.080.0001
- Zoro Select Lock Washers