M4 x 7.6 mm OD Carbon Steel Furnace Black Finish Standard Split Lock Washers, 100 pk.

FABORY| Zoro #: G0942277| Mfr #: M37000.040.0001

$0.55 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 127B
Type: Standard
Item: Split Lock Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0942277 Mfr #: M37000.040.0001
Meets/Exceeds: DIN 127BType: Standard
Item: Split Lock WasherRefills: -
Thickness Tolerance: +/-0.10mmPackage Quantity: 100
Inside Dia.: 4.1mmApplication: General Purpose
Fits Bolt Sizes: M4Thickness: 0.9mm
Outside Dia.: 7.6mmMaterial: carbon steel
Finish: Furnace BlackRockwell Hardness: C44 to C51
Country of Origin (subject to change): Multiple

Description

Split Lock Washer, Standard, Carbon Steel, Finish Furnace Black, Fits Bolt Sizes M4, Inside Dia. 4.1mm, Outside Dia. 7.6mm, Thickness 0.9mm, Thickness Tolerance +/-0.10mm, Rockwell Hardness C44 to C51, General Purpose, Meets/Exceeds DIN 127B, Refills -, Package Quantity 100

Reviews