BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

M4 x 7 mm OD Carbon Steel Furnace Black Finish Hi Collar Split Lock Washers, 100 pk.

FABORY| Zoro #: G0950013| Mfr #: M37200.040.0001

$3.46 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 7980
Type: Hi Collar
Item: Split Lock Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0950013 Mfr #: M37200.040.0001
Meets/Exceeds: DIN 7980Type: Hi Collar
Item: Split Lock WasherRefills: -
Package Quantity: 100For Use With: Socket Head Cap Screws
Inside Dia.: 4.1mmFits Bolt Sizes: M4
Thickness: 1.2mmOutside Dia.: 7.0mm
Material: carbon steelFinish: Furnace Black
Rockwell Hardness: C44 to C51Country of Origin (subject to change): Multiple

Description

Split Lock Washer, Hi Collar, Carbon Steel, Finish Furnace Black, Fits Bolt Sizes M4, Inside Dia. 4.1mm, Outside Dia. 7mm, Thickness 1.2mm, Rockwell Hardness C44 to C51, For Use With Socket Head Cap Screws, Meets/Exceeds DIN 7980, Refills -, Package Quantity 100

Reviews