Zoro Select
Split Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK
Mfr # M51390.060.0001
Zoro # G5333693
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 9.9 mm
- Minimum Thickness 1.60 mm
- Maximum Thickness 1.6 mm
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M3 Stainless Steel, Plain Finish, 50 PK M51390.030.0001
- ZORO SELECT Split Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK M51390.050.0001
- ZORO SELECT Split Lock Washer, For Screw Size M4 Stainless Steel, Plain Finish, 50 PK M51390.040.0001
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Plain Finish, 50 PK HLWIA075USA-050BX
- ZORO SELECT Split Lock Washer, For Screw Size M4 Stainless Steel, Plain Finish, 50 PK M51450.040.0001
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 25 PK LWHIS0750USA-025BX
- ZORO SELECT Split Lock Washer, For Screw Size M3.5 Steel, Black Oxide Finish, 100 PK M37000.035.0001
- ZORO SELECT Split Lock Washer, For Screw Size #2 Steel, Zinc Plated Finish, 30000 PK 02WS
- ZORO SELECT Split Lock Washer, For Screw Size M22 Spring Steel, Zinc Plated Finish, 10 PK M37220.220.0001
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 5 PK U37020.087.0001
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Plain Finish, 100 PK HLWIA037USA-100BX
- Zoro Select Lock Washers