M8 x 14.8 mm OD Carbon Steel Furnace Black Finish Standard Split Lock Washers, 100 pk.

FABORY| Zoro #: G1594117| Mfr #: M37000.080.0001

$2.55 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 127B
Type: Standard
Item: Split Lock Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1594117 Mfr #: M37000.080.0001
Meets/Exceeds: DIN 127BType: Standard
Item: Split Lock WasherRefills: -
Thickness Tolerance: +/-0.10mmPackage Quantity: 100
Inside Dia.: 8.1mmApplication: General Purpose
Fits Bolt Sizes: M8Thickness: 2mm
Outside Dia.: 14.8mmMaterial: carbon steel
Finish: Furnace BlackRockwell Hardness: C44 to C51
Country of Origin (subject to change): Multiple

Description

Split Lock Washer, Standard, Carbon Steel, Finish Furnace Black, Fits Bolt Sizes M8, Inside Dia. 8.1mm, Outside Dia. 14.8mm, Thickness 2mm, Thickness Tolerance +/-0.10mm, Rockwell Hardness C44 to C51, General Purpose, Meets/Exceeds DIN 127B, Refills -, Package Quantity 100

Reviews