Zoro Select
Split Lock Washer, For Screw Size 3/8 in Alloy Steel, Zinc Yellow Finish, 50 PK
Mfr # U37061.037.0001
Zoro # G9906115
$2.73
5% off
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Finish Zinc Yellow
- Outside Diameter 0.68 in
- Minimum Thickness 0.0938 in
- Maximum Thickness 0.094 in
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Alloy Steel, Zinc Yellow Finish, 5 PK U37061.087.0001
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Alloy Steel, Zinc Yellow Finish, 5 PK U37061.112.0001
- ZORO SELECT Split Lock Washer, For Screw Size 9/16 in Alloy Steel, Zinc Yellow Finish, 25 PK U37061.056.0001
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Alloy Steel, Zinc Yellow Finish, 2000 PK 14WS8
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Plain Finish, 50 PK HLWIA075USA-050BX
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 25 PK LWHIS0620USA-025BX
- ZORO SELECT Split Lock Washer, For Screw Size M36 Steel, Zinc Plated Finish, 2 PK M37020.360.0001
- ZORO SELECT Split Lock Washer, For Screw Size #8 Steel, Black Oxide Finish, 20000 PK 08WSB
- ZORO SELECT Split Lock Washer, For Screw Size M3 18-8 Stainless Steel, Plain Finish, 10000 PK M3D128A2
- ZORO SELECT Split Lock Washer, For Screw Size M3 Steel, Black Oxide Finish, 100 PK M37000.030.0001
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK U37171.013.0001
- Zoro Select Split Lock Washers