Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Spring Pin, Slotted, 14x70mm, PK10
  • Zoro #: G0205445
  • Mfr #: M39100.140.0070
$21.09 ($2.11/unit)
  • Nominal Diameter: 14 mm
  • Fastener Length: 70 mm
  • Spring Pin Type: Slotted
See full product details
Orders over $75 ship free.

Fabory #M39100.140.0070 Specifications

  • Zoro #: G0205445
  • Mfr #: M39100.140.0070
Nominal Diameter: 14 mm Fastener Length: 70 mm
Spring Pin Type: Slotted Pin Item: Spring Pin
Outside Dia.: 14 mm Fastener Finish: Plain
Meets: ISO 8752 Overall Length: 70mm
Item: Spring Pin Type: Slotted
System of Measurement: Metric Chamfer Length (Min.): 2 mm
Chamfer Diameter: 8.5 mm Finish: Plain
Actual Dia. (Min.-Max): 14.40-14.80mm Package Quantity: 10
Material: Steel Rockwell Hardness: 420-560 HV30
Wall Thickness: 3.0 mm Basic Material: Steel
Material Grade: Spring Steel Standards: D1481, ISO8752
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Spring Pin, System of Measurement Metric, Spring Pin Type Slotted, Basic Material Steel, Material Grade Spring Steel, Fastener Finish Plain, Outside Dia. 14mm, Fastener Length 70mm, Standards D1481, ISO8752, Nominal Diameter 14mm, Chamfer Diameter 8.50mm, Wall Thickness 3.00mm, Chamfer Length (Min.) 2mm, Actual Dia. (Min.-Max) 14.40-14.80mm, Rockwell Hardness 420-560 HV30, Package Quantity 10

Reviews of Fabory #M39100.140.0070