Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Spring Pin, Slotted, 16x100mm, PK5
  • Zoro #: G0205366
  • Mfr #: M39100.160.0100
$41.16 ($8.23/unit)
  • Type: Slotted
  • Overall Length: 100mm
  • Fastener Length: 100 mm
See full product details
Orders over $75 ship free.

Fabory #M39100.160.0100 Specifications

  • Zoro #: G0205366
  • Mfr #: M39100.160.0100
Type: Slotted Overall Length: 100mm
Fastener Length: 100 mm Fastener Finish: Plain
Meets: ISO 8752 Material: Steel
System of Measurement: Metric Package Quantity: 5
Basic Material: Steel Actual Dia. (Min.-Max): 16.50-16.80mm
Nominal Diameter: 16 mm Outside Dia.: 16 mm
Chamfer Diameter: 10.5 mm Finish: Plain
Material Grade: Spring Steel Standards: D1481, ISO8752
Item: Spring Pin Rockwell Hardness: 420-560 HV30
Pin Item: Spring Pin Wall Thickness: 3.0 mm
Spring Pin Type: Slotted Chamfer Length (Min.): 2 mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Spring Pin, System of Measurement Metric, Spring Pin Type Slotted, Basic Material Steel, Material Grade Spring Steel, Fastener Finish Plain, Outside Dia. 16mm, Fastener Length 100mm, Standards D1481, ISO8752, Nominal Diameter 16mm, Chamfer Diameter 10.50mm, Wall Thickness 3.00mm, Chamfer Length (Min.) 2mm, Actual Dia. (Min.-Max) 16.50-16.80mm, Rockwell Hardness 420-560 HV30, Package Quantity 5

Reviews of Fabory #M39100.160.0100