Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spring Pin, Slotted, 16x40mm, PK5

  • Zoro #: G0205418
  • Mfr #: M39100.160.0040
$30.79 ($6.16/unit)
  • Rockwell Hardness: 420-560 HV30
  • Chamfer Diameter: 10.5 mm
  • Outside Dia.: 16 mm
See full product details
Orders over $75 ship free.

Fabory #M39100.160.0040 Specifications

  • Zoro #: G0205418
  • Mfr #: M39100.160.0040
Rockwell Hardness: 420-560 HV30 Chamfer Diameter: 10.5 mm
Outside Dia.: 16 mm Standards: D1481, ISO8752
System of Measurement: Metric Package Quantity: 5
Finish: Plain Wall Thickness: 3.0 mm
Fastener Finish: Plain Basic Material: Steel
Item: Spring Pin Chamfer Length (Min.): 2 mm
Type: Slotted Actual Dia. (Min.-Max): 16.50-16.80mm
Material Grade: Spring Steel Fastener Length: 40 mm
Material: Steel Meets: ISO 8752
Spring Pin Type: Slotted Nominal Diameter: 16 mm
Overall Length: 40mm Pin Item: Spring Pin
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Spring Pin, System of Measurement Metric, Spring Pin Type Slotted, Basic Material Steel, Material Grade Spring Steel, Fastener Finish Plain, Outside Dia. 16mm, Fastener Length 40mm, Standards D1481, ISO8752, Nominal Diameter 16mm, Chamfer Diameter 10.50mm, Wall Thickness 3.00mm, Chamfer Length (Min.) 2mm, Actual Dia. (Min.-Max) 16.50-16.80mm, Rockwell Hardness 420-560 HV30, Package Quantity 5

Reviews of Fabory #M39100.160.0040