Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spring Pin, Slotted, 18x120mm, PK5

  • Zoro #: G0205348
  • Mfr #: M39100.180.0120
$49.32 ($9.86/unit)
  • Fastener Finish: Plain
  • Overall Length: 120mm
  • Material: Steel
See full product details
Orders over $75 ship free.

Fabory #M39100.180.0120 Specifications

  • Zoro #: G0205348
  • Mfr #: M39100.180.0120
Fastener Finish: Plain Overall Length: 120mm
Material: Steel Wall Thickness: 3.5 mm
Item: Spring Pin Pin Item: Spring Pin
Fastener Length: 120 mm Rockwell Hardness: 420-560 HV30
Chamfer Diameter: 11.5 mm Standards: D1481, ISO8752
Package Quantity: 5 Actual Dia. (Min.-Max): 18.50-18.90mm
Outside Dia.: 18 mm Basic Material: Steel
Type: Slotted Chamfer Length (Min.): 2 mm
Finish: Plain Spring Pin Type: Slotted
System of Measurement: Metric Material Grade: Spring Steel
Nominal Diameter: 18 mm Meets: ISO 8752
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Spring Pin, System of Measurement Metric, Spring Pin Type Slotted, Basic Material Steel, Material Grade Spring Steel, Fastener Finish Plain, Outside Dia. 18mm, Fastener Length 120mm, Standards D1481, ISO8752, Nominal Diameter 18mm, Chamfer Diameter 11.50mm, Wall Thickness 3.50mm, Chamfer Length (Min.) 2mm, Actual Dia. (Min.-Max) 18.50-18.90mm, Rockwell Hardness 420-560 HV30, Package Quantity 5

Reviews of Fabory #M39100.180.0120