Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spring Pin, Slotted, 20x100mm, PK5

  • Zoro #: G0205287
  • Mfr #: M39100.200.0100
$55.38 ($11.08/unit)
  • Wall Thickness: 4.0 mm
  • Package Quantity: 5
  • Basic Material: Steel
See full product details
Orders over $75 ship free.

Fabory #M39100.200.0100 Specifications

  • Zoro #: G0205287
  • Mfr #: M39100.200.0100
Wall Thickness: 4.0 mm Package Quantity: 5
Basic Material: Steel Actual Dia. (Min.-Max): 20.50-20.90mm
Material: Steel Nominal Diameter: 20 mm
Outside Dia.: 20 mm System of Measurement: Metric
Type: Slotted Rockwell Hardness: 420-560 HV30
Finish: Plain Item: Spring Pin
Material Grade: Spring Steel Spring Pin Type: Slotted
Fastener Length: 100 mm Meets: ISO 8752
Chamfer Length (Min.): 3 mm Fastener Finish: Plain
Standards: D1481, ISO8752 Pin Item: Spring Pin
Overall Length: 100mm Chamfer Diameter: 12.5 mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Spring Pin, System of Measurement Metric, Spring Pin Type Slotted, Basic Material Steel, Material Grade Spring Steel, Fastener Finish Plain, Outside Dia. 20mm, Fastener Length 100mm, Standards D1481, ISO8752, Nominal Diameter 20mm, Chamfer Diameter 12.50mm, Wall Thickness 4.00mm, Chamfer Length (Min.) 3mm, Actual Dia. (Min.-Max) 20.50-20.90mm, Rockwell Hardness 420-560 HV30, Package Quantity 5

Reviews of Fabory #M39100.200.0100