Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Spring Pin, Slotted, 4x60mm, PK100

  • Zoro #: G0409346
  • Mfr #: M39100.040.0060
$20.25 ($0.20/unit)
  • Pin Item: Spring Pin
  • System of Measurement: Metric
  • Spring Pin Type: Slotted
See full product details
Orders over $75 ship free.

Fabory #M39100.040.0060 Specifications

  • Zoro #: G0409346
  • Mfr #: M39100.040.0060
Pin Item: Spring Pin System of Measurement: Metric
Spring Pin Type: Slotted Basic Material: Steel
Material Grade: Spring Steel Fastener Finish: Plain
Outside Dia.: 4 mm Fastener Length: 60 mm
Standards: D1481, ISO8752 Package Quantity: 100
Type: Slotted Nominal Diameter: 4 mm
Material: Steel Wall Thickness: 0.8 mm
Actual Dia. (Min.-Max): 4.40-4.60mm Item: Spring Pin
Finish: Plain Meets: ISO 8752
Overall Length: 60mm Chamfer Diameter: 2.8 mm
Rockwell Hardness: 420-560 HV30 Chamfer Length (Min.): 0.65 mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Spring Pin, System of Measurement Metric, Spring Pin Type Slotted, Basic Material Steel, Material Grade Spring Steel, Fastener Finish Plain, Outside Dia. 4 mm, Fastener Length 60 mm, Standards D1481, ISO8752, Nominal Diameter 4 mm, Chamfer Diameter 2.8 mm, Wall Thickness 0.8 mm, Chamfer Length (Min.) 0.65 mm, Actual Dia. (Min.-Max) 4.40-4.60mm, Rockwell Hardness 420-560 HV30, Package Quantity 100

Reviews of Fabory #M39100.040.0060