Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Spring Pin, Slotted, 6x90mm, PK50
  • Zoro #: G0205506
  • Mfr #: M39100.060.0090
$21.45 ($0.43/unit)
  • Actual Dia. (Min.-Max): 6.40-6.70mm
  • Chamfer Length (Min.): 1.2mm
  • Fastener Length: 90mm
See full product details
Orders over $75 ship free.

Fabory #M39100.060.0090 Specifications

  • Zoro #: G0205506
  • Mfr #: M39100.060.0090
Actual Dia. (Min.-Max): 6.40-6.70mm Chamfer Length (Min.): 1.2mm
Fastener Length: 90mm Finish: Plain
Type: Slotted Basic Material: Steel
Overall Length: 90mm Fastener Finish: Plain
Pin Item: Spring Pin Outside Dia.: 6mm
Spring Pin Type: Slotted System of Measurement: Metric
Material: Steel Nominal Diameter: 6mm
Meets: ISO 8752 Package Quantity: 50
Chamfer Diameter: 3.90mm Rockwell Hardness: 420-560 HV30
Standards: D1481, ISO8752 Wall Thickness: 1.25mm
Item: Spring Pin Material Grade: Spring Steel
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Spring Pin, System of Measurement Metric, Spring Pin Type Slotted, Basic Material Steel, Material Grade Spring Steel, Fastener Finish Plain, Outside Dia. 6mm, Fastener Length 90mm, Standards D1481, ISO8752, Nominal Diameter 6mm, Chamfer Diameter 3.90mm, Wall Thickness 1.25mm, Chamfer Length (Min.) 1.2mm, Actual Dia. (Min.-Max) 6.40-6.70mm, Rockwell Hardness 420-560 HV30, Package Quantity 50

Reviews of Fabory #M39100.060.0090