Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Spring Pin, Slotted, 8x120mm, PK10

  • Zoro #: G0409300
  • Mfr #: M39100.080.0120
$19.75 ($1.98/unit)
  • Pin Item: Spring Pin
  • System of Measurement: Metric
  • Spring Pin Type: Slotted
See full product details
Orders over $75 ship free.

Fabory #M39100.080.0120 Specifications

  • Zoro #: G0409300
  • Mfr #: M39100.080.0120
Pin Item: Spring Pin System of Measurement: Metric
Spring Pin Type: Slotted Basic Material: Steel
Material Grade: Spring Steel Fastener Finish: Plain
Outside Dia.: 8 mm Fastener Length: 120 mm
Standards: D1481, ISO8752 Package Quantity: 10
Actual Dia. (Min.-Max): 8.50-8.80mm Wall Thickness: 1.5 mm
Finish: Plain Rockwell Hardness: 420-560 HV30
Chamfer Diameter: 5.5 mm Item: Spring Pin
Type: Slotted Chamfer Length (Min.): 1.6 mm
Meets: ISO 8752 Material: Steel
Overall Length: 120mm Nominal Diameter: 8 mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Spring Pin, System of Measurement Metric, Spring Pin Type Slotted, Basic Material Steel, Material Grade Spring Steel, Fastener Finish Plain, Outside Dia. 8 mm, Fastener Length 120 mm, Standards D1481, ISO8752, Nominal Diameter 8 mm, Chamfer Diameter 5.5 mm, Wall Thickness 1.5 mm, Chamfer Length (Min.) 1.6 mm, Actual Dia. (Min.-Max) 8.50-8.80mm, Rockwell Hardness 420-560 HV30, Package Quantity 10

Reviews of Fabory #M39100.080.0120