Zoro Select
Hex Standoff, M4-0.7 Thrd Sz, 13 mm L, 8.0 mm Thrd L Steel Zinc Plated, 7.0 mm Hex W, 100 PK
Mfr # M11398.040.0005
Zoro # G0206370
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size M4-0.7
- Overall Length 13 mm
- Standoff Material Steel
- Standoff Finish Zinc Plated
Explore More Products
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRR040444GR
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 2 in L, 1/2 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W, 10 PK HST530-1032-SS
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3/8 in L, Stainless Steel Plain, 3/8" Hex W 370611HF303
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK CRL060603GR
- ZORO SELECT Hex Standoff, M5-0.8 Thrd Sz, 15.0.0 mm L, 15 mm Thrd L Steel Zinc Plated, 8.0 mm Hex W, 100 PK M11396.050.0015
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK CRL060803GR
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK 311806HMA
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1-1/2 in Thrd L Steel Zinc, 1/4" Hex W, 200 PK 142404HM
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/2 in Thrd L Aluminum Plain, 1/4" Hex W, 1000 PK 142408HFA
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/8 in L, 5/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRL041088GR
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3 in L, 1/2 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK CRP084803GR
- Zoro Select Hex Standoffs