Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spacer, Int/Ext Stud, M4-0.7 x 20, PK100

  • Zoro #: G0206346
  • Mfr #: M11398.040.0020
$41.30 ($0.41/unit)
  • System of Measurement: Metric
  • Hex Width: 7 mm
  • Cap Included: No
See full product details
Orders over $75 ship free.

Fabory #M11398.040.0020 Specifications

  • Zoro #: G0206346
  • Mfr #: M11398.040.0020
System of Measurement: Metric Hex Width: 7 mm
Cap Included: No Finish: zinc plated
Material: Steel Standoff Material: Steel
Item: Standoff Standoff Gender: Male - Female
Standoff Shape: Hex Package Quantity: 100
Type: Internal Thread and External Stud Body Length: 20 mm
Thread Size: M4-0.7mm Overall Length: 28 mm
Thread Length: 8 mm Thread Depth: 9 mm
Screw Size: M4-0.7 x 20 Temp. Range (F): -58 Degrees to 302 Degrees
Standoff Finish: Zinc-Plated Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Standoff, Standoff Shape Hex, Standoff Gender Male - Female, Standoff Material Steel, Standoff Finish Zinc-Plated, System of Measurement Metric, Hex Width 7mm, Body Length 20mm, Thread Size M4-0.7mm, Thread Length 8mm, Thread Depth 9mm, Overall Length 28mm, Cap Included No, Package Quantity 100

Reviews of Fabory #M11398.040.0020