Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Spacer, Int/Ext Stud, M4-0.7 x 35, PK100
  • Zoro #: G0206328
  • Mfr #: M11398.040.0035
$46.71 ($0.47/unit)
  • Standoff Finish: Zinc-Plated
  • System of Measurement: Metric
  • Standoff Gender: Male - Female
See full product details
Orders over $75 ship free.

Fabory #M11398.040.0035 Specifications

  • Zoro #: G0206328
  • Mfr #: M11398.040.0035
Standoff Finish: Zinc-Plated System of Measurement: Metric
Standoff Gender: Male - Female Thread Length: 8mm
Overall Length: 43mm Standoff Shape: Hex
Item: Standoff Body Length: 35mm
Finish: zinc plated Temp. Range (F): -58 Degrees to 302 Degrees
Hex Width: 7mm Standoff Material: Steel
Thread Size: M4-0.7mm Material: Steel
Thread Depth: 9mm Package Quantity: 100
Cap Included: No Type: Internal Thread and External Stud
Screw Size: M4-0.7 x 35 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Standoff, Standoff Shape Hex, Standoff Gender Male - Female, Standoff Material Steel, Standoff Finish Zinc-Plated, System of Measurement Metric, Hex Width 7mm, Body Length 35mm, Thread Size M4-0.7mm, Thread Length 8mm, Thread Depth 9mm, Overall Length 43mm, Cap Included No, Package Quantity 100

Reviews of Fabory #M11398.040.0035