Zoro Select

Hex Standoff, M4-0.7 Thrd Sz, 58 mm L, 8.0 mm Thrd L Steel Zinc Plated, 7.0 mm Hex W, 100 PK


$62.49
/pk 100, $0.62/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standoff Gender Male
  • Thread Size M4-0.7
  • Overall Length 58 mm
  • Standoff Material Steel
  • Standoff Finish Zinc Plated
See all product information