Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spacer, Int/Ext Stud, M5-0.8 x 10, PK100

  • Zoro #: G0206291
  • Mfr #: M11398.050.0010
$37.70 ($0.38/unit)
  • Package Quantity: 100
  • Standoff Shape: Hex
  • System of Measurement: Metric
See full product details
Out of Stock

Fabory #M11398.050.0010 Specifications

  • Zoro #: G0206291
  • Mfr #: M11398.050.0010
Package Quantity: 100 Standoff Shape: Hex
System of Measurement: Metric Thread Depth: 6 mm
Standoff Material: Steel Type: Internal Thread and External Stud
Material: Steel Cap Included: No
Item: Standoff Finish: zinc plated
Overall Length: 20 mm Screw Size: M5-0.8 x 10
Standoff Gender: Male - Female Thread Length: 10 mm
Thread Size: M5-0.8mm Hex Width: 8 mm
Standoff Finish: Zinc-Plated Temp. Range (F): -58 Degrees to 302 Degrees
Body Length: 10 mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Standoff, Standoff Shape Hex, Standoff Gender Male - Female, Standoff Material Steel, Standoff Finish Zinc-Plated, System of Measurement Metric, Hex Width 8mm, Body Length 10mm, Thread Size M5-0.8mm, Thread Length 10mm, Thread Depth 6mm, Overall Length 20mm, Cap Included No, Package Quantity 100

Reviews of Fabory #M11398.050.0010